CommScope Systimax 760080820 2 Port Industrial Box | Graybar Store
     
CommScope Systimax - 2 Port Industrial Box - 760080820
+ / - Hover over image to Zoom
Other Views

    2 Port Industrial Box

    Manufacturer: CommScope Systimax
    Manufacturer #: 760080820
    SKU: 25198253
    $105.15
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:1
    Color:Grey
    Packaging:1 per Package
    Dimensions (Inches):4.7 in. x 3.1 in. x 3.25 in.
    Use With:RJ-45 Outlet
    Part Number:760080820
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760080820
    • Color Grey
    • Part Number 760080820
    • No. of Ports 1
    • Dimensions (Inches) 4.7 in. x 3.1 in. x 3.25 in.
    • Made Of Aluminum
    • Mounting Surface Mount
    • Packaging 1 per Package
    • Use With RJ-45 Outlet
    • Country of Origin CN - China
    Product Overview:
    Surface Mount Box, Aluminum, Surface Mount, 1 Port, Grey, 1 per Package, 4.7 x 3.1 x 3.25 in., One Gang Bracket