CommScope Systimax 760060467 Raised Floor Enclosure, Wide Flange, 24 In.W x 24 In.L x 12 In.D | Graybar Store
     
CommScope Systimax - Raised Floor Enclosure, Wide Flange, 24 In.W x 24 In.L x 12 In.D - 760060467
+ / - Hover over image to Zoom
Other Views

    Raised Floor Enclosure, Wide Flange, 24 In.W x 24 In.L x 12 In.D

    Manufacturer: CommScope Systimax
    Manufacturer #: 760060467
    SKU: 25899078
    $1,183.28
    Checking Pricing
         
    Quick Order:Y
    Color:Silver
    Dimensions (Inches):24 in. x 24 in. x 12 in.
    Use With:Rack
    Part Number:760060467
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760060467
    • Color Silver
    • Part Number 760060467
    • Dimensions (Inches) 24 in. x 24 in. x 12 in.
    • Made Of Aluminum
    • Use With Rack
    • Country of Origin US - USA
    Product Overview:
    Raised Floor Enclosure, Aluminum, Silver, 24 x 24 x 12 in.