CommScope Systimax 760044990 M200 Surface Mount Box, Four Port White | Graybar Store
     
CommScope Systimax - M200 Surface Mount Box, Four Port White - 760044990
+ / - Hover over image to Zoom
Other Views

    M200 Surface Mount Box, Four Port White

    Manufacturer: CommScope Systimax
    Manufacturer #: 760044990
    SKU: 25055381
    $16.81
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:White
    Packaging:1 per Package
    Dimensions (Inches):5 x 4 x 3
    Jack Type:M-Series Module
    Use With:M-Series Modular Information Outlet
    Part Number:760044990
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760044990
    • Color White
    • Jack Type M-Series Module
    • Part Number 760044990
    • Type Surface Mount Box
    • No. of Ports 4
    • Dimensions (Inches) 5 x 4 x 3
    • Made Of Thermoplastic
    • Mounting Surface Mount
    • Packaging 1 per Package
    • Use With M-Series Modular Information Outlet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface Mount Box, Thermoplastic, Surface Mount, 4 Port, White, 1 per Package, 5 x 4 x 3 in., M-Series Module