CommScope Systimax 760042994 IR11SP 1-Port Single Gang Stainless Steel Industrial Faceplate | Graybar Store
     
CommScope Systimax - IR11SP 1-Port Single Gang Stainless Steel Industrial Faceplate - 760042994
+ / - Hover over image to Zoom
Other Views

    IR11SP 1-Port Single Gang Stainless Steel Industrial Faceplate

    Manufacturer: CommScope Systimax
    Manufacturer #: 760042994
    SKU: 25198250
    $10.57
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:1
    Packaging:1 per Package
    Dimensions (Inches):4.5 x 2.75 x 1.1
    Bracket Size:One Gang
    Jack Type:M-Series Module
    Use With:M-Series Modular Information Outlet
    Part Number:760042994
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760042994
    • Bracket Size One Gang
    • Jack Type M-Series Module
    • Part Number 760042994
    • Type Industrial Faceplate
    • No. of Ports 1
    • UNSPSC 43191600
    • Dimensions (Inches) 4.5 x 2.75 x 1.1
    • Made Of Stainless Steel
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With M-Series Modular Information Outlet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Industrial Faceplate, Stainless Steel, Flush Mount, 1 Port, 1 per Package, 4.5 x 2.75 x 1.1 in., One Gang Bracket