CommScope Systimax 760018820 Fiber Fan-Out Kits, 14 to 140 °F, 6 Fiber | Graybar Store
     
CommScope Systimax - Fiber Fan-Out Kits, 14 to 140 °F, 6 Fiber - 760018820
+ / - Hover over image to Zoom
Other Views

    Fiber Fan-Out Kits, 14 to 140 °F, 6 Fiber

    Manufacturer: CommScope Systimax
    Manufacturer #: 760018820
    SKU: 25028635
    $28.54
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:6
    Product Includes:Breakout Unit, Instruction Sheet, Six Buffer Tubes, 24 inches x 900 µm, Snap Together Housing
    Tube Length (Inches):24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760018820
    • UNSPSC 43223300
    • Fiber Count 6
    • Product Includes Breakout Unit, Instruction Sheet, Six Buffer Tubes, 24 inches x 900 µm, Snap Together Housing
    • Temperature Range 14 to 140 °F
    • ECCN EAR99
    • Country of Origin US - USA
    • Tube Length (Inches) 24
    Product Overview:
    +14 to 140 °F, 6, Breakout Unit, Instruction Sheet, Six Buffer Tubes, 24 in x 900 µm, Snap Together Housing