CommScope Systimax 760008672 FP Type Double Port Adapter Housing, Grey | Graybar Store
     
CommScope Systimax - FP Type Double Port Adapter Housing, Grey - 760008672
+ / - Hover over image to Zoom
Other Views

    FP Type Double Port Adapter Housing, Grey

    Manufacturer: CommScope Systimax
    Manufacturer #: 760008672
    SKU: 22073342
    $1.92
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:2
    Color:Grey
    Packaging:1 per Package
    Dimensions (Inches):2.01 in. x 0.92 in. x 0.5 in.
    Jack Type:M-Series Module
    Use With:M-Series Modular Information Outlet, Various Types of Adapter
    Part Number:760008672
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760008672
    • Color Grey
    • Jack Type M-Series Module
    • Part Number 760008672
    • No. of Ports 2
    • UNSPSC 43191600
    • Dimensions (Inches) 2.01 in. x 0.92 in. x 0.5 in.
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With M-Series Modular Information Outlet, Various Types of Adapter
    • Country of Origin US - USA
    Product Overview:
    Adapter Faceplate, Thermoplastic, Flush Mount, 2 Port, Grey, 1 per Package, 2.01 x 0.92 x 0.5 in., M-Series Module