CommScope Systimax 760205260 PatchMAX PowerSUM 24 Port Patch Panel | Graybar Store
     
CommScope Systimax - PatchMAX PowerSUM 24 Port Patch Panel - 760205260
+ / - Hover over image to Zoom
Other Views

    PatchMAX PowerSUM 24 Port Patch Panel

    Manufacturer: CommScope Systimax
    Manufacturer #: 760205260
    SKU: 25688557
    $226.13
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:24
    Rack Units:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760205260
    • Termination Style EIA 19 inches Rack, IDC
    • No. of Ports 24
    • Rack Units 2
    • Panel Color Black
    • Shielded Non Shielded
    • Wiring Configuration T568A, T568B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Non Shielded, T568A, T568B, EIA 19 in Rack, IDC, Black, 24, 2