CommScope Systimax 760182907 1100 Universal PS Patch Panel 24 Port | Graybar Store
     
CommScope Systimax - 1100 Universal PS Patch Panel 24 Port - 760182907
+ / - Hover over image to Zoom
Other Views

    1100 Universal PS Patch Panel 24 Port

    Manufacturer: CommScope Systimax
    Manufacturer #: 760182907
    SKU: 25647424
    $216.25
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:24
    Rack Units:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760182907
    • Termination Style EIA 19 inches Rack, IDC
    • No. of Ports 24
    • Rack Units 1
    • UNSPSC 43223309
    • Panel Color Black
    • Shielded Non Shielded
    • Wiring Configuration T568A, T568B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Non Shielded, T568A, T568B, EIA 19 in Rack, IDC, Black, 24, 1