CommScope Systimax 760134551 LazrSPEED® SYSTIMAX 360 Distribution Adapter Pack 12 SC, Aqua | Graybar Store
     
CommScope Systimax - LazrSPEED® SYSTIMAX 360 Distribution Adapter Pack 12 SC,  Aqua - 760134551
+ / - Hover over image to Zoom
Other Views

    LazrSPEED® SYSTIMAX 360 Distribution Adapter Pack 12 SC, Aqua

    Manufacturer: CommScope Systimax
    Manufacturer #: 760134551
    SKU: 25358629
    $64.64
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode
    Color:Aqua
    No. of Ports:12
    Adapter Housing Color:Aqua
    Adapter Type:SC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760134551
    • Color Aqua
    • Connector Type SC
    • No. of Ports 12
    • UNSPSC 43223328
    • Adapter Housing Color Aqua
    • Adapter Type SC
    • Fiber Category Multimode
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SC, Multimode, Aqua, 12