CommScope Systimax 760118257 M14CE-E Type Furniture Faceplate, Four Port Ivory | Graybar Store
     
CommScope Systimax - M14CE-E Type Furniture Faceplate, Four Port Ivory - 760118257
+ / - Hover over image to Zoom
Other Views

    M14CE-E Type Furniture Faceplate, Four Port Ivory

    Manufacturer: CommScope Systimax
    Manufacturer #: 760118257
    SKU: 25320037
    $7.11
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:4
    Color:Ivory
    Packaging:1 per Package
    Dimensions (Inches):2.2 in. x 4.09 in. x 1.6 in.
    Use With:Fit the Modular Furniture Raceway, Hold M-Series Modular Outlets
    Part Number:760118257
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760118257
    • Color Ivory
    • Part Number 760118257
    • No. of Ports 4
    • UNSPSC 43223300
    • Dimensions (Inches) 2.2 in. x 4.09 in. x 1.6 in.
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Fit the Modular Furniture Raceway, Hold M-Series Modular Outlets
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Furniture Faceplate, Thermoplastic, Flush Mount, 4 Port, Ivory, 1 per Package, 2.2 x 4.09 x 1.6 in.