CommScope Systimax 760117887 LazrSPEED® Fiber Qwik II-LC Connector™, Field Installable, Aqua | Graybar Store
     
CommScope Systimax - LazrSPEED® Fiber Qwik II-LC Connector™, Field Installable, Aqua - 760117887
+ / - Hover over image to Zoom
Other Views

    LazrSPEED® Fiber Qwik II-LC Connector™, Field Installable, Aqua

    Manufacturer: CommScope Systimax
    Manufacturer #: 760117887
    SKU: 25280056
    $16.29
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:LC
    Color:Aqua
    Ferrule:Zirconia
    Fiber Category:Multimode (OM2+/OM3/OM4)
    Fiber Diameter:50 µm
    Packaging:1 per Package
    Rating:20 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760117887
    • Color Aqua
    • Connector Type LC
    • Type Field-Installable
    • UNSPSC 43223300
    • Adapter Type LC
    • Ferrule Zirconia
    • Fiber Category Multimode (OM2+/OM3/OM4)
    • Fiber Diameter 50 µm
    • Rating 20 dB
    • Accessory Type Mechanical Splice
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    Field-Installable, Mechanical Splice, LC, Aqua, Zirconia, Multimode (OM2+ / OM3 / OM4), 50 µm, 1 per Pack, 20.0 dB