CommScope Systimax 760109934 InstaPATCH® 360 TeraSPEED® Standard Module, 12 LC Fibers (6 Duplex Ports) | Graybar Store
     
CommScope Systimax - InstaPATCH® 360 TeraSPEED® Standard Module, 12 LC  Fibers (6 Duplex Ports) - 760109934
+ / - Hover over image to Zoom
Other Views

    InstaPATCH® 360 TeraSPEED® Standard Module, 12 LC Fibers (6 Duplex Ports)

    Manufacturer: CommScope Systimax
    Manufacturer #: 760109934
    SKU: 25272719
    $510.86
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Singlemode (OS2)
    Color:Blue
    No. of Ports:12
    Adapter Housing Color:Grey
    No. of Adapters:1 (Rear), 6 (Front)
    Packaging:1 per Package
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760109934
    • Color Blue
    • Connector Type LC
    • No. of Ports 12
    • UNSPSC 43223300
    • Adapter Housing Color Grey
    • Adapter Type LC
    • Fiber Category Singlemode (OS2)
    • Fiber Count 12
    • No. of Adapters 1 (Rear), 6 (Front)
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 12, Singlemode (OS2), Blue, Gray, 1 (Rear), 6 (Front), 1 per Package