CommScope Systimax 760109504 SYSTIMAX 360G2 Cassette 12 LC Angled TeraSPEED® Green with Pigtails iPatch Ready | Graybar Store
     
CommScope Systimax - SYSTIMAX 360G2 Cassette 12 LC Angled TeraSPEED® Green with Pigtails iPatch Ready - 760109504
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX 360G2 Cassette 12 LC Angled TeraSPEED® Green with Pigtails iPatch Ready

    Manufacturer: CommScope Systimax
    Manufacturer #: 760109504
    SKU: 25262156
    $292.75
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Singlemode (OS2)
    Color:Green
    No. of Ports:12
    Adapter Housing Color:Green
    Packaging:1 per Package
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760109504
    • Color Green
    • Connector Type LC
    • No. of Ports 12
    • Adapter Housing Color Green
    • Adapter Type LC
    • Fiber Category Singlemode (OS2)
    • Fiber Count 12
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LC, 12, Singlemode (OS2), Green, 1 per Package