CommScope Systimax 760109397 InstaPATCH® 360, LazrSPEED® SYSTIMAX 360 Distribution Adapter Pack 6 SC Aqua | Graybar Store
     
CommScope Systimax - InstaPATCH® 360, LazrSPEED® SYSTIMAX 360 Distribution Adapter Pack 6 SC  Aqua - 760109397
+ / - Hover over image to Zoom
Other Views

    InstaPATCH® 360, LazrSPEED® SYSTIMAX 360 Distribution Adapter Pack 6 SC Aqua

    Manufacturer: CommScope Systimax
    Manufacturer #: 760109397
    SKU: 25267068
    $62.96
    Checking Pricing
         
    Quick Order:Y
    Color:Aqua
    No. of Ports:6
    Adapter Housing Color:Aqua
    Adapter Type:SC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760109397
    • Color Aqua
    • Connector Type SC
    • No. of Ports 6
    • UNSPSC 43223328
    • Adapter Housing Color Aqua
    • Adapter Type SC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SC, Aqua, 6