CommScope Systimax 760109389 InstaPATCH® 360, TeraSPEED® SYSTIMAX 360 Distribution Adapter Pack 12 LC Blue iPatch Ready | Graybar Store
     
CommScope Systimax - InstaPATCH® 360, TeraSPEED® SYSTIMAX 360 Distribution Adapter Pack 12 LC  Blue iPatch Ready - 760109389
+ / - Hover over image to Zoom
Other Views

    InstaPATCH® 360, TeraSPEED® SYSTIMAX 360 Distribution Adapter Pack 12 LC Blue iPatch Ready

    Manufacturer: CommScope Systimax
    Manufacturer #: 760109389
    SKU: 25267088
    $80.62
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode
    Color:Blue
    No. of Ports:12
    Adapter Housing Color:Blue
    Adapter Type:LC
    Packaging:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760109389
    • Color Blue
    • Connector Type LC
    • No. of Ports 12
    • UNSPSC 43223309
    • Adapter Housing Color Blue
    • Adapter Type LC
    • Fiber Category Singlemode
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This singlemonde fiber adapter pack is iPatch ready and features a standard interface with a total of 12 ports. Can be used with G2 1U, 2U and 4U MOD panel shelves. Can also be surfaced mounted or used in raised floor enclousures. Blue 12 Per Pack.