CommScope Systimax 760109363 InstaPATCH® 360, LazrSPEED® SYSTIMAX 360 Distribution Adapter Pack 12 LC Aqua iPatch Ready | Graybar Store
     
CommScope Systimax - InstaPATCH® 360, LazrSPEED® SYSTIMAX 360 Distribution Adapter Pack 12 LC  Aqua iPatch Ready - 760109363
+ / - Hover over image to Zoom
Other Views

    InstaPATCH® 360, LazrSPEED® SYSTIMAX 360 Distribution Adapter Pack 12 LC Aqua iPatch Ready

    Manufacturer: CommScope Systimax
    Manufacturer #: 760109363
    SKU: 25267086
    $87.14
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Aqua
    No. of Ports:12
    Adapter Housing Color:Aqua
    Adapter Type:LC
    Packaging:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760109363
    • Color Aqua
    • Connector Type LC
    • No. of Ports 12
    • UNSPSC 43223309
    • Adapter Housing Color Aqua
    • Adapter Type LC
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This mulitimode fiber distribution adapter is iPatch ready and features a standard interface with a total of 12 ports. Also can be surfaced mounted or used in raised floor enclousures. Aqua 12 Per Pack.