CommScope Systimax 760109314 SYSTIMAX 360G2 Cassette 6 SC TeraSPEED® Blue | Graybar Store
     
CommScope Systimax - SYSTIMAX 360G2 Cassette 6 SC TeraSPEED® Blue - 760109314
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX 360G2 Cassette 6 SC TeraSPEED® Blue

    Manufacturer: CommScope Systimax
    Manufacturer #: 760109314
    SKU: 25267079
    $50.72
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode
    Color:Blue
    No. of Ports:6
    Adapter Housing Color:Blue
    Packaging:1 per Package
    Adapter Type:SC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760109314
    • Color Blue
    • Connector Type SC
    • No. of Ports 6
    • UNSPSC 43223300
    • Adapter Housing Color Blue
    • Adapter Type SC
    • Fiber Category Singlemode
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SC, 0, Singlemode, 6, Blue, 1 per Package