CommScope Systimax 760109256 SYSTIMAX 360G2 Cassette 12 LC LazrSPEED® Aqua iPatch Ready | Graybar Store
     
CommScope Systimax - SYSTIMAX 360G2 Cassette 12 LC LazrSPEED® Aqua iPatch Ready - 760109256
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX 360G2 Cassette 12 LC LazrSPEED® Aqua iPatch Ready

    Manufacturer: CommScope Systimax
    Manufacturer #: 760109256
    SKU: 25267090
    $69.17
    Checking Pricing
         
    Quick Order:Y
    Color:Aqua
    No. of Ports:12
    Adapter Housing Color:Aqua
    Packaging:1 per Package
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760109256
    • Color Aqua
    • Connector Type LC
    • No. of Ports 12
    • UNSPSC 43223300
    • Adapter Housing Color Aqua
    • Adapter Type LC
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This fiber 360G2 cassette 12 LC is iPatch ready and features a standard interface front with 12 total ports. Aqua 1 Per Pack.