CommScope Systimax 760105429 GigaSPEED X10D® XL® M4800 1U Modular Copper Patch Panel, 48 Port, 1RU, Black | Graybar Store
     
CommScope Systimax - GigaSPEED X10D® XL® M4800 1U Modular Copper Patch Panel, 48 Port, 1RU, Black - 760105429
+ / - Hover over image to Zoom
Other Views

    GigaSPEED X10D® XL® M4800 1U Modular Copper Patch Panel, 48 Port, 1RU, Black

    Manufacturer: CommScope Systimax
    Manufacturer #: 760105429
    SKU: 25251891
    $162.40
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:48
    Rack Units:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760105429
    • Termination Style EIA 19 inches Rack
    • No. of Ports 48
    • Rack Units 1
    • UNSPSC 43223309
    • Panel Color Black
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 6A, EIA 19 in Rack, Black, 48, 1