CommScope Systimax 760072215 M16SP-L 6-Port Single Gang Stainless Steel Faceplate with Label | Graybar Store
     
CommScope Systimax - M16SP-L 6-Port Single Gang Stainless Steel Faceplate with Label - 760072215
+ / - Hover over image to Zoom
Other Views

    M16SP-L 6-Port Single Gang Stainless Steel Faceplate with Label

    Manufacturer: CommScope Systimax
    Manufacturer #: 760072215
    SKU: 25202658
    $19.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:6
    Packaging:1 per Package
    Dimensions (Inches):4.5 in. x 2.75 in. x 0.16 in.
    Labels:Yes
    Jack Type:M-Series Module
    Use With:M-Series Modular Information Outlet
    Part Number:760072215
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760072215
    • Jack Type M-Series Module
    • Part Number 760072215
    • No. of Ports 6
    • UNSPSC 43191600
    • Dimensions (Inches) 4.5 in. x 2.75 in. x 0.16 in.
    • Labels Yes
    • Made Of Stainless Steel
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With M-Series Modular Information Outlet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate, Stainless Steel, Flush Mount, 6 Port, 1 per Package, 4.5 x 2.75 x 0.16 in., One Gang Bracket, Yes, M-Series Module