CommScope Systimax 760072181 Stainless Steel Type Flush Mounted Faceplate, Two Port | Graybar Store
     
CommScope Systimax - Stainless Steel Type Flush Mounted Faceplate, Two Port - 760072181
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Type Flush Mounted Faceplate, Two Port

    Manufacturer: CommScope Systimax
    Manufacturer #: 760072181
    SKU: 25202657
    $19.00
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Packaging:1 per Package
    Dimensions (Inches):4.5 in. x 2.75 in. x 0.16 in.
    Labels:Yes
    Jack Type:M-Series Module
    Use With:M-Series Modular Information Outlet
    Part Number:760072181
    Color:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760072181
    • Color Stainless Steel
    • Jack Type M-Series Module
    • Part Number 760072181
    • No. of Ports 2
    • UNSPSC 43191600
    • Dimensions (Inches) 4.5 in. x 2.75 in. x 0.16 in.
    • Labels Yes
    • Made Of Stainless Steel
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With M-Series Modular Information Outlet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This stainless steel two port flush mounted faceplate is used with the M series modular outlets.