CommScope Systimax 760067173 LazrSPEED®, ReadyPATCH® Adapter Pack, Black, 1000-Type, with 6 MM Duplex LC Adapters, Aqua, Shuttered | Graybar Store
     
CommScope Systimax - LazrSPEED®, ReadyPATCH®  Adapter Pack, Black, 1000-Type, with 6  MM Duplex LC Adapters, Aqua, Shuttered - 760067173
+ / - Hover over image to Zoom
Other Views

    LazrSPEED®, ReadyPATCH® Adapter Pack, Black, 1000-Type, with 6 MM Duplex LC Adapters, Aqua, Shuttered

    Manufacturer: CommScope Systimax
    Manufacturer #: 760067173
    SKU: 25141464
    $94.60
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode
    Color:Aqua
    No. of Ports:6
    Adapter Housing Color:Aqua
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760067173
    • Color Aqua
    • Connector Type LC
    • No. of Ports 6
    • UNSPSC 43223328
    • Adapter Housing Color Aqua
    • Adapter Type LC
    • Fiber Category Multimode
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, Multimode, Aqua, 6