CommScope Systimax 760067165 1000-type Adapter Pack, with 6 TeraSPEED® SM Duplex LC Adapters, Blue | Graybar Store
     
CommScope Systimax - 1000-type Adapter Pack, with 6 TeraSPEED® SM Duplex LC Adapters, Blue - 760067165
+ / - Hover over image to Zoom
Other Views

    1000-type Adapter Pack, with 6 TeraSPEED® SM Duplex LC Adapters, Blue

    Manufacturer: CommScope Systimax
    Manufacturer #: 760067165
    SKU: 25193984
    $102.48
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode
    Color:Blue
    Adapter Housing Color:Blue
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760067165
    • Color Blue
    • Connector Type LC
    • UNSPSC 43223328
    • Adapter Housing Color Blue
    • Adapter Type LC
    • Fiber Category Singlemode
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LC, Singlemode, Blue