CommScope Systimax 760058677 InstaPATCH® Plus Attachment Bracket, Rack Mount, (6) 1/2 in. Fittings | Graybar Store
     
CommScope Systimax - InstaPATCH® Plus Attachment Bracket, Rack Mount, (6) 1/2 in. Fittings - 760058677
+ / - Hover over image to Zoom
Other Views

    InstaPATCH® Plus Attachment Bracket, Rack Mount, (6) 1/2 in. Fittings

    Manufacturer: CommScope Systimax
    Manufacturer #: 760058677
    SKU: 25217608
    $33.90
    Checking Pricing
         
    Capacity:24 Fiber LSZH Trunks, 36 to 144 Fiber Trunks, 12 to 48 Fiber Armored Trunks
    Product Includes:(6) 1/2 in. Fittings
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760058677
    • Mounting Style Rack Mount
    • UNSPSC 43223300
    • Brand InstaPATCH® Plus
    • Capacity 24 Fiber LSZH Trunks, 36 to 144 Fiber Trunks, 12 to 48 Fiber Armored Trunks
    • Product Includes (6) 1/2 in. Fittings
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Attachment Bracket, Rack Mount, 1/2 in. fittings. Capacity (24) Fiber LSZH Trunks, (36), (48), (72), (96) and (144) Fiber Trunks and (12), (24), (36) and (48) Fiber Armored Trunks