CommScope Systimax 760058578 M3200 Modular Patch Panel, F/UTP, 24 Port, 1RU, Shielded | Graybar Store
     
CommScope Systimax - M3200 Modular Patch Panel, F/UTP, 24 Port, 1RU, Shielded - 760058578
+ / - Hover over image to Zoom
Other Views

    M3200 Modular Patch Panel, F/UTP, 24 Port, 1RU, Shielded

    Manufacturer: CommScope Systimax
    Manufacturer #: 760058578
    SKU: 25189479
    $140.74
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:24
    Rack Units:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760058578
    • Termination Style EIA 19 inches Rack
    • No. of Ports 24
    • Rack Units 1
    • UNSPSC 43223309
    • Panel Color Silver
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Shielded, EIA 19 in Rack, Silver, 24, 1