CommScope Systimax 760057398 M200 Surface Mount Box, Four Port Ivory | Graybar Store
     
CommScope Systimax - M200 Surface Mount Box, Four Port Ivory - 760057398
+ / - Hover over image to Zoom
Other Views

    M200 Surface Mount Box, Four Port Ivory

    Manufacturer: CommScope Systimax
    Manufacturer #: 760057398
    SKU: 25234843
    $10.46
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Ivory
    Packaging:1 per Package
    Jack Type:M-Series Module
    Use With:M-Series Modular Information Outlet
    Part Number:760057398
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760057398
    • Color Ivory
    • Jack Type M-Series Module
    • Part Number 760057398
    • Type Surface Mount Box
    • No. of Ports 4
    • UNSPSC 39121308
    • Made Of Thermoplastic
    • Mounting Surface Mount
    • Packaging 1 per Package
    • Use With M-Series Modular Information Outlet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface Mount Box, Thermoplastic, Surface Mount, 4 Port, Ivory, 1 per Package, M-Series Module