CommScope Systimax 760057331 M200 Surface Mount Box, Two Port White | Graybar Store
     
CommScope Systimax - M200 Surface Mount Box, Two Port White - 760057331
+ / - Hover over image to Zoom
Other Views

    M200 Surface Mount Box, Two Port White

    Manufacturer: CommScope Systimax
    Manufacturer #: 760057331
    SKU: 25220817
    $6.09
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:2
    Color:White
    Packaging:1 per Package
    Dimensions (Inches):4.55 in. x 3.32 in. x 1.52 in.
    Jack Type:M-Series Module
    Use With:M-Series Modular Information Outlet
    Part Number:760057331
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760057331
    • Color White
    • Jack Type M-Series Module
    • Part Number 760057331
    • No. of Ports 2
    • UNSPSC 39121308
    • Dimensions (Inches) 4.55 in. x 3.32 in. x 1.52 in.
    • Made Of Thermoplastic
    • Mounting Surface Mount
    • Packaging 1 per Package
    • Use With M-Series Modular Information Outlet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface Mount Box, Thermoplastic, Surface Mount, 2 Port, White, 1 per Package, 4.55 x 3.32 x 1.52 in., M-Series Module