CommScope Systimax 760045054 M13HM Type Funiture Faceplate, White | Graybar Store
     
CommScope Systimax - M13HM Type Funiture Faceplate, White - 760045054
+ / - Hover over image to Zoom
Other Views

    M13HM Type Funiture Faceplate, White

    Manufacturer: CommScope Systimax
    Manufacturer #: 760045054
    SKU: 25182652
    $86.38
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:3
    Color:White
    Packaging:1 per Package
    Dimensions (Inches):2.13 x 3.5 x 0.25
    Use With:Data Communications Opening in the Herman-Miller Action Office System
    Part Number:760045054
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760045054
    • Color White
    • Part Number 760045054
    • Type Faceplate
    • No. of Ports 3
    • Dimensions (Inches) 2.13 x 3.5 x 0.25
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Data Communications Opening in the Herman-Miller Action Office System
    • Country of Origin US - USA
    Product Overview:
    Faceplate, Flush Mount, 3 Port, White, 1 per Package, 2.13 x 3.5 x 0.25 in.