CommScope Systimax 760025338 LazrSPEED® LC Simplex Adapter, Aqua, Single Pack | Graybar Store
     
CommScope Systimax - LazrSPEED® LC Simplex Adapter, Aqua, Single Pack - 760025338
+ / - Hover over image to Zoom
Other Views

    LazrSPEED® LC Simplex Adapter, Aqua, Single Pack

    Manufacturer: CommScope Systimax
    Manufacturer #: 760025338
    SKU: 25029443
    $6.80
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Multimode 50 µm (OM2+/OM3/OM4)
    Color:Aqua
    No. of Ports:1
    Adapter Housing Color:Aqua
    Packaging:1 per Package
    Adapter Type:LC
    Sleeve Type:Phosphorous Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760025338
    • Color Aqua
    • Connector Type LC
    • No. of Ports 1
    • UNSPSC 43223310
    • Adapter Housing Color Aqua
    • Adapter Type LC
    • Fiber Category Multimode 50 µm (OM2+/OM3/OM4)
    • Sleeve Type Phosphorous Bronze
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LC, Multimode 50 µm (OM2+ / OM3 / OM4), Aqua, 1, 1 per Package, Phosphorous Bronze