CommScope Systimax 760010025 FP Type Flexible Faceplate Frame, White | Graybar Store
     
CommScope Systimax - FP Type Flexible Faceplate Frame, White - 760010025
+ / - Hover over image to Zoom
Other Views

    FP Type Flexible Faceplate Frame, White

    Manufacturer: CommScope Systimax
    Manufacturer #: 760010025
    SKU: 22073334
    $2.93
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Packaging:1 per Package
    Dimensions (Inches):4.81 x 2.84 x 0.64
    Jack Type:M-Series Module
    Use With:M-Series Modular Information Outlet, Various Types of Adapter
    Part Number:760010025
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760010025
    • Color White
    • Jack Type M-Series Module
    • Part Number 760010025
    • Type Furniture Faceplate
    • UNSPSC 39121700
    • Dimensions (Inches) 4.81 x 2.84 x 0.64
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With M-Series Modular Information Outlet, Various Types of Adapter
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Furniture Faceplate, Thermoplastic, Flush Mount, White, 1 per Package, 4.81 x 2.84 x 0.64 in., M-Series Module