CommScope Systimax 760010017 FP Type Flexible Faceplate Frame, Ivory | Graybar Store
     
CommScope Systimax - FP Type Flexible Faceplate Frame, Ivory - 760010017
+ / - Hover over image to Zoom
Other Views

    FP Type Flexible Faceplate Frame, Ivory

    Manufacturer: CommScope Systimax
    Manufacturer #: 760010017
    SKU: 22073329
    $3.78
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    Packaging:1 per Package
    Dimensions (Inches):4.81 in. x 2.84 in. x 0.64 in.
    Jack Type:M-Series Module
    Use With:M-Series Modular Information Outlet, Various Types of Adapter
    Part Number:760010017
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760010017
    • Color Ivory
    • Jack Type M-Series Module
    • Part Number 760010017
    • UNSPSC 39121700
    • Dimensions (Inches) 4.81 in. x 2.84 in. x 0.64 in.
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With M-Series Modular Information Outlet, Various Types of Adapter
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, Thermoplastic, Flush Mount, Ivory, 1 per Package, 4.81 x 2.84 x 0.64 in., M-Series Module