CommScope Systimax 760009480 Blank Adapter, White | Graybar Store
     
CommScope Systimax - Blank Adapter, White - 760009480
+ / - Hover over image to Zoom
Other Views

    Blank Adapter, White

    Manufacturer: CommScope Systimax
    Manufacturer #: 760009480
    SKU: 22073338
    $1.74
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Packaging:1 per Package
    Dimensions (Inches):2.01 x 0.92 x 0.5
    Jack Type:M-Series Module
    Use With:M-Series Modular Information Outlet, Various Types of Adapter
    Part Number:760009480
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760009480
    • Color White
    • Jack Type M-Series Module
    • Part Number 760009480
    • Type Adapter Faceplate
    • UNSPSC 43191600
    • Dimensions (Inches) 2.01 x 0.92 x 0.5
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With M-Series Modular Information Outlet, Various Types of Adapter
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Adapter Faceplate, Thermoplastic, Flush Mount, White, 1 per Package, 2.01 x 0.92 x 0.5 in., M-Series Module