CommScope Systimax 760001677 GigaSPEED XL® PATCHMAX® GS3 Category 6 U/UTP 3U Panel Kit | Graybar Store
     
CommScope Systimax - GigaSPEED XL® PATCHMAX® GS3 Category 6 U/UTP 3U Panel Kit - 760001677
+ / - Hover over image to Zoom
Other Views

    GigaSPEED XL® PATCHMAX® GS3 Category 6 U/UTP 3U Panel Kit

    Manufacturer: CommScope Systimax
    Manufacturer #: 760001677
    SKU: 22053746
    $342.77
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:48
    Rack Units:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760001677
    • Termination Style EIA 19 inches Rack
    • No. of Ports 48
    • Rack Units 3
    • UNSPSC 43223309
    • Panel Color Black
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 6, Non Shielded, EIA 19 in Rack, Black, 48, 3