Streamlight 75763 Stinger Handheld Flashlight, 800 Lumens | Graybar Store
     
Streamlight - Stinger Handheld Flashlight, 800 Lumens - 75763
+ / - Hover over image to Zoom
Other Views

    Stinger Handheld Flashlight, 800 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 75763
    SKU: 25422638
    $173.54
    Checking Pricing
         
    Lumen Output:800
    Power Source:(1) NiMH
    CBCP:48,000
    Max. Run Time:5
    Additional Features:Beam Distance (Meters) 469, Light Distribution High,Low
    Length:9.23 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 75763
    • Type Handheld
    • Additional Features Beam Distance (Meters) 469, Light Distribution High,Low
    • Lamp Type C4 LED
    • Length 9.23 in.
    • Lumen Output 800
    • Materials Aluminum
    • Power Source (1) NiMH
    • CBCP 48,000
    • ECCN EAR99
    • Max. Run Time 5
    Product Overview:
    Stinger HPL
    Stinger HPL - IEC Type A (120V) AC/12V DC Smart Charge (NiMH)