Hubbell Power Systems 7570 Expanding/Cross-Plate Anchor Rod, Length 10 ft., Rod Dia. 1 in., Tripleye® Eyenut, Rod Tensile Strength 36000 lb. | Graybar Store
     
Hubbell Power Systems - Expanding/Cross-Plate Anchor Rod, Length 10 ft., Rod Dia. 1 in., Tripleye® Eyenut, Rod Tensile Strength 36000 lb. - 7570
+ / - Hover over image to Zoom
Other Views

    Expanding/Cross-Plate Anchor Rod, Length 10 ft., Rod Dia. 1 in., Tripleye® Eyenut, Rod Tensile Strength 36000 lb.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 7570
    SKU: 88056357
    $86.71
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 7570
    • UNSPSC 39122100
    Product Overview:
    Expanding/Cross-Plate Anchor Rod, Length 10 ft., Rod Dia. 1 in., Tripleye® Eyenut, Rod Tensile Strength 36000 lb.
    Expanding/Cross-Plate Anchor Rod 1 in (25.4 mm) Diameter Rod, 10 ft(3048 mm) long with Tripleye.Strength Note:Ultimate strength ratings apply to properly installed anchors only.Failure to install within10 degrees of alignment with the guy load may significantlylower strength.Caution: All components of the Chance anchoring systemare performance mated. Use of other anchoring products or equipment will not necessarily produce the same results.