Streamlight 75175 Battery Stick, (NiCd) | Graybar Store
     
Streamlight - Battery Stick, (NiCd) - 75175
+ / - Hover over image to Zoom
Other Views

    Battery Stick, (NiCd)

    Manufacturer: Streamlight
    Manufacturer #: 75175
    SKU: 99476557
    $19.07
    Checking Pricing
         
    Battery Type:NiCd
    Brand or Series:Streamlight
    Package Quantity:1
    Voltage (Volts):3.6V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 75175
    • Voltage (Volts) 3.6V
    • Battery Type NiCd
    • Brand or Series Streamlight
    • Package Quantity 1
    • ECCN EAR99
    Product Overview:
    Battery Stick (NiCd) (All Stingers except UltraStinger, PolyStinger LED HAZ-LO)
    Streamlight 75175 Stinger Battery Stick, Rechargeable, Nominal Voltage: 3.6 V, Nominal Capacity: 1500 MILAMP-HR, 10 HR Charge Time, Nickel Cadmium, Sub-C, 2-7/8 IN Length, 2-7/8 IN Width, 5 IN Height, For Stinger, Stinger HP, Stinger XT HP, Stinger LED, Stinger LED HP, Stinger DS LED HP, PolyStinger, PolyStinger LED, And PolyStinger DS LED Flashlights