Mulberry 75071 Wallplate, 1-Gang, (1) Toggle Switch, Size 2.75 x 5.00 in., Steel, Wrinkle White | Graybar Store
     
Mulberry - Wallplate, 1-Gang, (1) Toggle Switch, Size 2.75 x 5.00 in., Steel, Wrinkle White - 75071
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) Toggle Switch, Size 2.75 x 5.00 in., Steel, Wrinkle White

    Manufacturer: Mulberry
    Manufacturer #: 75071
    SKU: 88182777
    $0.94
    Checking Pricing
         
    Color:Wrinkle White
    No. of Gangs:1
    Opening:(1) Toggle Switch
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 75071
    • Color Wrinkle White
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 1
    • Opening (1) Toggle Switch
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Application: Residential/Commercial, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Thickness: 0.03IN, Color: Wrinkle White
    Wallplate, Application: Residential/Commercial, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Thickness: 0.03IN, Color: Wrinkle White