NSI Industries 7500MH Mounting Head Cable Tie, 7.50 L x 0.187 in. W, Max. Bundle Dia. 2.00 in., Tensile Strength 50 lb., UV Black Nylon 6.6 | Graybar Store
     
NSI Industries - Mounting Head Cable Tie, 7.50 L x 0.187 in. W, Max. Bundle Dia. 2.00 in., Tensile Strength 50 lb., UV Black Nylon 6.6 - 7500MH
+ / - Hover over image to Zoom
Other Views

    Mounting Head Cable Tie, 7.50 L x 0.187 in. W, Max. Bundle Dia. 2.00 in., Tensile Strength 50 lb., UV Black Nylon 6.6

    Manufacturer: NSI Industries
    Manufacturer #: 7500MH
    SKU: 25456030
    $0.28
    Checking Pricing
         
    Color:UV Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 7500MH
    • Color UV Black
    • UNSPSC 39121703
    Product Overview:
    Cable Tie Black Mtg Hd 7.5" 50lb 100, UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use.
    Cable Tie Black Mtg Hd 7.5" 50lb 100, UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use.