Thomas and Betts L-7-50-9-M Catamount® Series 50 General Purpose Cable Tie, Drop Forged Steel Standard, 7.50 L x 0.187 in. W | Graybar Store
     
Thomas and Betts - Catamount® Series 50 General Purpose Cable Tie, Drop Forged Steel Standard, 7.50 L x 0.187 in. W - L-7-50-9-M
+ / - Hover over image to Zoom
Other Views

    Catamount® Series 50 General Purpose Cable Tie, Drop Forged Steel Standard, 7.50 L x 0.187 in. W

    Manufacturer: Thomas and Betts
    Manufacturer #: L-7-50-9-M
    SKU: 98287432
    $62.00
    Checking Pricing
         
    Color:Natural
    Bundle Diameter (Inches):1.75
    Packaging:1000
    Length:7.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-7-50-9-M
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.75
    • Length 7.5 in.
    Product Overview:
    Catamount® Series 50 natural 6.6 nylon 7.50 L x 0.187 in. W, standard cable ties. Tensile strength 50 lb. Max. bundle diameter 1.75 in. Package of 1000.
    Catamount® cable ties are offered in a wide range of sizes, styles and colors and meet listing requirements for most electrical termination and fastening projects. A choice of matching tools are also offered to provide quick and reliable installations.