Allen Tel GBNC-109C-75 75 Ohm BNC Male Twist-On Coaxial Connector, RG-6 | Graybar Store
     
Allen Tel - 75 Ohm BNC Male Twist-On Coaxial Connector, RG-6 - GBNC-109C-75
+ / - Hover over image to Zoom
Other Views

    75 Ohm BNC Male Twist-On Coaxial Connector, RG-6

    Manufacturer: Allen Tel
    Manufacturer #: GBNC-109C-75
    SKU: 25263754
    $2.04
    Checking Pricing
         
    Termination:Twist-On
    Construction:1 Piece
    Coax Size:RG-6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GBNC-109C-75
    • Coax Size RG-6
    • Construction 1 Piece
    • Termination Twist-On
    • Connector Type BNC
    • Ohm Rating 75
    • UNSPSC 43223300
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Male twist-on 75 Ohm BNC connector with gold plated contacts for RG-6 coax cable.
    • Coaxial connectors for network, video, security and computer peripheral interconnections
    • BNC connectors allow ease of engagement and disengagement using bayonet couplings and overlapping dielectrics
    • BNC connectors, adapters and terminations come with gold plated contacts