Velcro Companies 189755 VELCRO® Brand ONE-WRAP® Cable Tie, Continuous Roll, 75 ft. L x 0.50 in. W, Black | Graybar Store
     
Velcro Companies - VELCRO® Brand ONE-WRAP® Cable Tie, Continuous Roll, 75 ft. L x 0.50 in. W, Black - 189755
+ / - Hover over image to Zoom
Other Views

    VELCRO® Brand ONE-WRAP® Cable Tie, Continuous Roll, 75 ft. L x 0.50 in. W, Black

    Manufacturer: Velcro Companies
    Manufacturer #: 189755
    SKU: 25046857
    $17.05
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Packaging:1 per package
    Bundle Diameter (Inches):Cut to Length in.
    Length:75 ft.
    Material:Velcro
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Velcro Companies
    • Manufacturer # 189755
    • Color Black
    • UNSPSC 11162114
    • Bundle Diameter (Inches) Cut to Length in.
    • Length 75 ft.
    • Material Velcro
    • Packaging 1 per package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    VELCRO® Brand ONE-WRAP® black 75 ft. L x 0.50 in. W, continuous roll cable ties. Tensile strength 18 lb. Cut to desired length.
    VELCRO® Brand ONE-WRAP® self-gripping fasteners are the original back-to-back fastening product. Made from polyethylene hook laminated to a nylon loop, these fasteners can be cycled hundreds of times and are ideal for cord and cable management, wire harnessing, in-plant maintenance and network installations.