Philips Lighting 74P8104011P Postline Ballast, High Pressure Sodium, 150W, S55, 120V | Graybar Store
     
Philips Lighting - Postline Ballast, High Pressure Sodium, 150W, S55, 120V - 74P8104011P
+ / - Hover over image to Zoom
Other Views

    Postline Ballast, High Pressure Sodium, 150W, S55, 120V

    Manufacturer: Philips Lighting
    Manufacturer #: 74P8104011P
    SKU: 88305201
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Ballast Circuit Type:R-HPF
    Ballast Type:Magnetic HID
    Input Voltage:120
    Lamp Watts:150
    No. of Lamps:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 74P8104011P
    • UNSPSC 39101902
    • Ballast Circuit Type R-HPF
    • Ballast Type Magnetic HID
    • Input Voltage 120
    Product Overview:
    HPS BAL 150W S55 120V POSTLINE

    Philips Advance high pressure solidum reactor pole postline ballast. Lantern-type, post-top fixtures mounted on slender poles often require ballasts which fit in the poles. These postline ballasts include a special elongated core and coil ballast encased and potted in a high temperature resin.