GE Lighting 25BC10/CF/CD2-MP 74978 INCANDESCENT | Graybar Store
GE Lighting - 74978 INCANDESCENT - 25BC10/CF/CD2-MP
+ / - Hover over image to Zoom
Other Views

    74978 INCANDESCENT

    Manufacturer: GE Lighting
    Manufacturer #: 25BC10/CF/CD2-MP
    SKU: 25358873
    $5.70
    Checking Pricing
         
    Initial Lumens:155
    Packaging:5 Per Case
    Rated Life (Hour):1500
    Wattage:25
    Alternate Manufacturer Part No.:74978
    Additional Features:Blunt Tip
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25BC10/CF/CD2-MP
    • UNSPSC 39101612
    • Additional Features Blunt Tip
    • Alternate Manufacturer Part No. 74978
    • Base Type Candelabra
    • Bulb Shape B10
    • Initial Lumens 155
    Product Overview:
    GE crystal clear 25 watt blunt tip 2-pack.