Thomas and Betts 7428-78 Screw Cover Aluminum Connector, 600V, 60A, 3P4W | Graybar Store
     
Thomas and Betts - Screw Cover Aluminum Connector, 600V, 60A, 3P4W - 7428-78
+ / - Hover over image to Zoom
Other Views

    Screw Cover Aluminum Connector, 600V, 60A, 3P4W

    Manufacturer: Thomas and Betts
    Manufacturer #: 7428-78
    SKU: 88009752
    $2,233.00
    Checking Pricing
         
    Amperage:60A
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 7428-78
    • Amperage 60A
    • UNSPSC 39121406
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Screw Cover Aluminum Connector, 600V, 60A, 3P4W
    Screw Cover Aluminum Connector, Voltage 600V, Amperage 60A, 3 Poles 4 Wires