Leviton 7413-C Locking Connector, 20A, 3-Phase Wye 120/208V, 4P4W, Non-NEMA, Black/White | Graybar Store
     
Leviton - Locking Connector, 20A, 3-Phase Wye 120/208V, 4P4W, Non-NEMA, Black/White - 7413-C
+ / - Hover over image to Zoom
Other Views

    Locking Connector, 20A, 3-Phase Wye 120/208V, 4P4W, Non-NEMA, Black/White

    Manufacturer: Leviton
    Manufacturer #: 7413-C
    SKU: 95015088
    $72.59
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black and White
    Number of Poles:4-Pole
    Number of Wires:4-Wire
    Amperage:20A
    Voltage Rating:120/208V
    NEMA Rating:Non-NEMA
    Brand or Series:Black & White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 7413-C
    • Color Black and White
    • Amperage 20A
    • UNSPSC 39121402
    • Brand or Series Black & White
    • NEMA Rating Non-NEMA
    • Voltage Rating 120/208V
    • SKU Spec Sheet
      7413-C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 4-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Locking Connector, 20A, 3-Phase Wye 120/208V, 4P4W, Non-NEMA, Black/White
    Locking Connector, Industrial, 20A, 3-Phase Wye 120/208V,-Grounding, Black and White