Werner 7410 Step Ladder, Fiberglass, 10 ft., 375 lb. Rating | Graybar Store
     
Werner - Step Ladder, Fiberglass, 10 ft., 375 lb. Rating - 7410
+ / - Hover over image to Zoom
Other Views

    Step Ladder, Fiberglass, 10 ft., 375 lb. Rating

    Manufacturer: Werner
    Manufacturer #: 7410
    SKU: 88276852
    $344.20
    Checking Pricing
         
    Load Rating (Pound):375 lb. Load Rating
    No. of Steps:9
    Spread (Inches):67-1/2 in.
    Standard:Type IAA Duty Rating
    Additional Features:Parts tray, 2 drill holes, 2 tool slots, 3 tool holes
    Height:10 ft.
    Width:32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 7410
    • Type Single-Sided
    • UNSPSC 30191501
    • Additional Features Parts tray, 2 drill holes, 2 tool slots, 3 tool holes
    • Height 10 ft.
    • Load Rating (Pound) 375 lb. Load Rating
    • Materials Fiberglass
    • Spread (Inches) 67-1/2 in.
    • Width 32 in.
    • No. of Steps 9
    • Standard Type IAA Duty Rating
    • SKU Spec Sheet
      7410 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The 7410 Fiberglass 10 ft Step Ladder has a duty rating of 375 pounds.
    Built to last, the Werner 375-pound duty rated 7410 Fiberglass 10 ft Step Ladder is rugged and ready for the job. This ladder features extra heavy duty aluminum HolsterTop, internal spreaders and external rail shields for long lasting durability. With The EDGE bracing system and GLAS*MARK Violator stripes on the rails, the 7400 series is built to handle the worksite and stands ready for tough jobs. Fiberglass rails are non-conductive for working near electricity.