Werner 7404 Step Ladder, Fiberglass, 4 ft., 375 lb. Rating | Graybar Store
     
Werner - Step Ladder, Fiberglass, 4 ft., 375 lb. Rating - 7404
+ / - Hover over image to Zoom
Other Views

    Step Ladder, Fiberglass, 4 ft., 375 lb. Rating

    Manufacturer: Werner
    Manufacturer #: 7404
    SKU: 88276849
    $158.13
    Checking Pricing
         
    Height (Feet):4 ft.
    Load Rating (Pound):375 lb.
    No. of Steps:3
    Spread (Inches):30-1/2 in.
    Width (Inches):21-1/2 in.
    Standard:Type IAA Duty Rating
    Additional Features:Parts tray, 2 drill holes, 2 tool slots, 3 tool holes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 7404
    • Type Single-Sided
    • UNSPSC 30191501
    • Additional Features Parts tray, 2 drill holes, 2 tool slots, 3 tool holes
    • Height (Feet) 4 ft.
    • Load Rating (Pound) 375 lb.
    • Materials Fiberglass
    • Spread (Inches) 30-1/2 in.
    • Width (Inches) 21-1/2 in.
    • No. of Steps 3
    • Standard Type IAA Duty Rating
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The 7404 Fiberglass 4 ft Step Ladder has a duty rating of 375 pounds.
    Built to last, the Werner 375-pound duty rated 7404 Fiberglass 4 ft Step Ladder is rugged and ready for the job. This ladder features extra heavy duty aluminum HolsterTop, internal spreaders and external rail shields for long lasting durability. With The EDGE bracing system and GLAS*MARK Violator stripes on the rails, the 7400 series is built to handle the work site and stands ready for tough jobs. Fiberglass rails are non-conductive for working near electricity.