Klein Tools 74017 Cable Ripper, Non-Metallic Cable, 4 in. L | Graybar Store
     
Klein Tools - Cable Ripper, Non-Metallic Cable, 4 in. L - 74017
+ / - Hover over image to Zoom
Other Views

    Cable Ripper, Non-Metallic Cable, 4 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 74017
    SKU: 25187186
    $5.38
    Checking Pricing
         
    Capacity:Non-Metallic Cable
    Additional Features:An easy-to-use cable ripper.
    Length:4 in.
    Tool Application:Non-Metallic Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 74017
    • Type Cable Ripper
    • UNSPSC 27111510
    • Additional Features An easy-to-use cable ripper.
    • Capacity Non-Metallic Cable
    • Length 4 in.
    • Tool Application Non-Metallic Cable
    • SKU Spec Sheet
      74017 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Cable ripper slits outer jacket of non-metallic sheathed cable. Cable ripper measures conductor range for wire 14 to 8 AWG.