Panduit PLT2S-M71 Pan-Ty® Translucent Brown Polyetheretherketone Standard Cable Ties, 7.40 L x 0.19 in. W, Package of 1000 | Graybar Store
     
Panduit - Pan-Ty® Translucent Brown Polyetheretherketone Standard Cable Ties, 7.40 L x 0.19 in. W, Package of 1000 - PLT2S-M71
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Translucent Brown Polyetheretherketone Standard Cable Ties, 7.40 L x 0.19 in. W, Package of 1000

    Manufacturer: Panduit
    Manufacturer #: PLT2S-M71
    SKU: 25088780
    $2,050.72
    Checking Pricing
         
    Length:7.4 in.
    Packaging:1000
    Color:Translucent Brown
    Bundle Diameter (Inches):1.88
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT2S-M71
    • Color Translucent Brown
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.88
    • Length 7.4 in.
    • Materials Polyetheretherketone (PEEK)
    • Packaging 1000
    • SKU Spec Sheet
      PLT2S-M71 Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Pan-Ty® translucent brown PEEK 7.40 L x 0.19 in. W standard cable ties. 150 lb. tensile strength. 1.88 in. max. bundle diameter 1.88 in. Package of 1000.
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC