Ideal Industries 74-046 Conduit Bender, Head and Handle, Aluminum, 1/2 in. EMT Conduit | Graybar Store
     
Ideal Industries - Conduit Bender, Head and Handle, Aluminum, 1/2 in. EMT Conduit - 74-046
+ / - Hover over image to Zoom
Other Views

    Conduit Bender, Head and Handle, Aluminum, 1/2 in. EMT Conduit

    Manufacturer: Ideal Industries
    Manufacturer #: 74-046
    SKU: 92082155
    $72.38
    Checking Pricing
         
    Capacity:1/2 in. EMT Conduit
    Standard:RoHS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 74-046
    • Application EMT, IMC and Rigid Conduit
    • Type Conduit Bender
    • UNSPSC 27112503
    • Capacity 1/2 in. EMT Conduit
    Product Overview:
    Conduit bender head and handle is used with 1/2 inch EMT conduit. Conduit bender head is constructed for lightweight aluminum.
    Lightweight aluminum for easy handling. Strong enough for every day use. Exceptional, durable, materials for extra strength, and reinforced at stress points for longer life.